Beli tool cases di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NANUK Case with Foam Insert for MAVIC A
    Mulai

    Rp3.099.900

    NANUK Case with Foam Insert for MAVIC A
    Deskripsi:
    Take your drone anywhere with a case that's waterproof, tough, and lightweight. This compact media case features pre-cut protective foam for your DJI Mavic Air. It offers compartmentalized protection for the drone and accessories. NANUK's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption.
    atribut:
    • Material: Lightweight NK-7 resin
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 17.0
  2. NANUK Impenetrable Case with Insert Foam
    Mulai

    Rp8.799.900

    NANUK Impenetrable Case with Insert Foam
    Deskripsi:
    The 950 makes moving heavy equipment easy. Its polyurethane wheels are smooth on all terrains and the one-handed retractable handle gets you from point A to B without breaking a sweat. Get the same tough PowerClaw latching system and impenetrable NK-7 resin shell but with wheeled convenience.
    atribut:
    • Interior Dimensions (mm): 521x389x257
    • Exterior Dimensions (mm): 579x465x297
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 203
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 110.0
  3. NANUK Waterproof Resin Shell Case without Insert Foam (Koper Perkakas)
    Mulai

    Rp4.799.900

    NANUK Waterproof Resin Shell Case without Insert Foam (Koper Perkakas)
    Deskripsi:
    Three soft grip handles make this wheeled case one of the most convenient on the market. The 935's polyurethane wheels withstand rough terrains while the one handed retractable handle offers unparalleled usability. No matter where you go you're guaranteed a smooth ride. For total equipment protection, look no further than the 935's waterproof resin shell and patented PowerClaw latches.
    atribut:
    • Interior Dimensions (mm): 521x287x191
    • Exterior Dimensions (mm): 559x356x229
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 137
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 58.0
  4. NANUK Case with Padded Divider
    Mulai

    Rp3.099.900

    NANUK Case with Padded Divider
    Deskripsi:
    Like all NANUK cases, the small 905 was laboratory tested for impact resistance, water resistance and dust protection. It stood up to the tough tests and excelled in its category of protective cases. Its convenient size is perfect for those bulkier compact items.
    atribut:
    • Material: Lightweight NK-7 resin
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
  5. TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    Mulai

    Rp3.699.900

    TRUSCO Protector Tool Case with Casters (Kotak Perkakas)
    atribut:
    • Outer Dimensions (Width x Depth x Height) (mm): 550 x 340 x 230
    • Specifications: Cylinder Lock Mounting Possible (Sold Separately)
    • Type: Drip-Proof Type
    • Withstand Load (kg): 50
    • Color: Black
    • Material: Polyethylene
    • Usable Inner Dimension (mm): 512 x 292 x 180
  6. TRUSCO Protector Tool Case Plastic (Kotak Perkakas)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp639.900

  7. NANUK Waterproof Resin Shell Case with Insert Foam
    Mulai

    Rp7.999.900

    NANUK Waterproof Resin Shell Case with Insert Foam
    Deskripsi:
    Three soft grip handles make this wheeled case one of the most convenient on the market. The 935's polyurethane wheels withstand rough terrains while the one handed retractable handle offers unparalleled usability. No matter where you go you're guaranteed a smooth ride. For total equipment protection, look no further than the 935's waterproof resin shell and patented PowerClaw latches.
    atribut:
    • Interior Dimensions (mm): 521x287x191
    • Exterior Dimensions (mm): 559x356x229
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 137
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 58.0
  8. NANUK Waterproof Hard case with Insert Foam (Koper Perkakas)
    Mulai

    Rp1.099.900

    NANUK Waterproof Hard case with Insert Foam (Koper Perkakas)
    Deskripsi:
    The waterproof NK-7 shell features two PowerClaw latches to keep everything out. A customizable foam interior prevents your gear from moving around and a lightweight design makes traveling easy. Go anywhere with the 904.
    atribut:
    • Material: Lightweight NK-7 resin
    • Water Resistant (IP67): Yes
  9. NANUK Case with Foam 6UP
    Mulai

    Rp8.399.900

    NANUK Case with Foam 6UP
    Deskripsi:
    The 6 Up Pistol case provides secure storage for up to 6 handguns and 10 single or double stack magazines. Perfect for law enforcement, military, and gun enthusiasts, this case features resistant closed cell PEF foam construction for long term performance. The case will also accept 1911 style guns and accommodate guns fitted with trigger locks. With 2 reinforced eyelets for locking, you can store, secure and transport your expensive handguns with confidence. Polyurethane wheels and a one touch pull handle make transportation easy and convenient. The center foam insert can be removed to reconfigure the case for 4 handguns with a storage area for accessories.
    atribut:
    • Interior Dimensions (mm): 521x287x191
    • Exterior Dimensions (mm): 559x356x229
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Base Depth (mm): 137
    • Water Resistant (IP67): Yes
    • Temperature Range: Min -20°F (-29°C ), Max 140°F (60°C)
    • Maximum Buoyancy (lbs): 58.0
  10. NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa Pelindung
    Mulai

    Rp7.799.900

    NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa Pelindung
    Deskripsi:
    This media case features pre-cut protective foam for your DJI Phantom 4. It provides cushioned space for the drone and its accessories, including a protective sleeve for your gimbal (DJI 3 only) and a secure propeller compartment. The media case's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption. This case is compatible with all DJI Phantom models including 1, 2, 3, 4 Pro, 4 Pro+ and 4 Pro+ 2.0.
    atribut:
    • Material: Lightweight NK-7 resin
    • Lid Depth (mm): 53
    • Water Resistant (IP67): Yes
    • Temperature Range (°C): Min -29°C (-20°F), Max 60°C (140°F)
  11. BluePoint 1/4 Inch Socket (Kunci Soket Set)
    Mulai

    Rp789.900

    BluePoint 1/4 Inch Socket (Kunci Soket Set)
    Deskripsi:
    Set of Content : - Sockets 6-Point : 13pcs. 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14mm, - Bit Sockets : 3pcs. 4, 5.5, 7mm, - Hex Bit Sockets : 6pcs. 3, 4, 5, 6, 7, 8mm, - Hex Torx Bit Sockets : 7pcs. T8, T10, T15, T20, T25, T30, T40, - Phillips Bits : 3pcs. #1, #2, #3, - Pozidriv Sockets : 3pcs. PZ1, PZ2, PZ3, - Ratchet Handle : 1 pc, - Extenion Bars : 2pcs. 2, 4inch, - Flexible Extension : 1pc. 150mm, - Sliding T-Handle : 1pc, - Universal Joint : 1pc, - Spinner : 1pc, - Hex Keys : 4pcs. 1.27, 1.5, 2, 2.5mm.
  12. MAXPOWER Socket Wrench 12pt 1/4inch Set (Set Kunci Sok)
    Mulai

    Rp469.900

    MAXPOWER Socket Wrench 12pt 1/4inch Set (Set Kunci Sok)
    Deskripsi:
    Current Set of content :12pt Socket 1/4inch size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm; Hex key 1.5, 2, 2.5mm; Bit socket Sloted size 3, 4, 5, 6, 7mm; Bit socket Phillips no.1, no.2; Bit socket hexagon size 3, 4, 5, 6, 8mm; Ext Bar size 2, 4inch; Quick realeas ratchet handle, sliding T-Bar, Universal Joint, Spinner handle
    atribut:
    • Set Contents: 12pt Socket 1/4inch size 4, 4.5, 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13mm; Hex key 1.5, 2, 2.5mm; Bit socket Sloted size 3, 4, 5, 6, 7mm; Bit socket Phillips no.1, no.2; Bit socket hexagon size 3, 4, 5, 6, 8mm; Ext Bar size 2, 4inch; Quick realeas ratchet handle, sliding T-Bar, Universal Joint, Spinner handle
  13. MAXPOWER Socket Tool 6pt 3/8 Inch Set
    Mulai

    Rp629.900

    MAXPOWER Socket Tool 6pt 3/8 Inch Set
    atribut:
    • Set Contents: 6pt Socket 3/8 inch size 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 22 mm; Hex key 1.5, 2, 2.5 mm; Bit socket phillips no.0, no.1, no.2; Bit socket slotted size 3, 4, 5 mm; Bit socket hexagon size 3, 4, 5 mm; Torx T10, T15, T20; Square S1, S2, S3; Shank 25L bits 1/4 inch; Dr Spinner handle 1/4 inch; Dr bit Adapter 1/4 inch; Long nose plier 5 inch; Stubby adjustable wrench 6 inch; Dr stubby ratchet handle quick realease 3/8 inch
Daftar Harga tool cases Terbaru October 2026
NANUK Case with Foam Insert for MAVIC ARp3.099.900
NANUK Impenetrable Case with Insert FoamRp8.799.900
NANUK Waterproof Resin Shell Case without Insert Foam (Koper Perkakas)Rp4.799.900
NANUK Case with Padded DividerRp3.099.900
TRUSCO Protector Tool Case with Casters (Kotak Perkakas)Rp3.699.900
TRUSCO Protector Tool Case Plastic (Kotak Perkakas)Rp639.900
NANUK Waterproof Resin Shell Case with Insert FoamRp7.999.900
NANUK Waterproof Hard case with Insert Foam (Koper Perkakas)Rp1.099.900
KRISBOW Koper Anti Air (Box Pengaman)Rp1.199.900
NANUK Case with Foam 6UPRp8.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)